
Alston Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR
Mfr # 191-2PC-11706-ZORO
Zoro # G604101384
product price: $260.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric"100% polyester",Solid Rubber Wood,Foam
Color
Beige/Walnut Brown
Includes
Two (2) Dining Chairs
Length
22.4
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191-2PC-11706-ZORO
Zoro #
G604101384
UPC #
193271192304
Country of Origin
India
Dimensions
Length
22.4
Width
19.3
Height
30.7
Overall Height
30.7
Overall Width
19.3
Overall Length
22.4
Details
Material
Fabric"100% polyester",Solid Rubber Wood,Foam
Color
Beige/Walnut Brown
Includes
Two (2) Dining Chairs
Assembled/Unassembled
Assembly Required
Weight Capacity
12.7
For Use With
Dining Room
Weight
12.7
Description
A smooth, comfortable design takes a charming appearance with the Alston dining chair. Made in Malaysia, this chair is constructed from walnut brown finished wood that adds warmth to any interior layout. Its curved wood backrest provides solid back support while creating a unique silhouette. Requiring assembly, the Alston features a bent seat padded with plush foam and upholstered in smooth fabric to offer excellent comfort with every meal. A compact yet expressive addition, the Alston dining chair brings stylish comfort to any dining experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.