Alvis MidCentury Modern Grey Velvet Upholstered and Walnut Brown Finished Wood Dining Chair

  • Mfr # 214-11959-ZORO

  • Zoro # G307480946


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood
Color
Grey/Walnut Brown
Width (In.)
21.9
Height (In.)
32.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214-11959-ZORO
Zoro #
G307480946
UPC #
193271206353
Country of Origin
Malaysia

Dimensions

Width (In.)
21.9
Height (In.)
32.1

Details

Material
Fabric "100% Polyester",Plywood,MDF,LVL,Foam,Rubber Wood
Color
Grey/Walnut Brown

Description

Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis dining chair Made in Malaysia, this chair is comprised of a solid wood frame padded with foam and upholstered in luxurious velvet fabric The channel tufted backrest creates an exquisite geometric display that highlights the rich tones of the velvet The Alvis requires assembly and features angled legs for excellent stability and support A wonderful accent piece for the modern dining room, the Alvis dining chair is sure to leave and impression

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.