Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame

  • Mfr # 156-8868

  • Zoro # G2565008


product price: $517.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-8868
Zoro #
G2565008
UPC #
842507150013
Country of Origin
China

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair

Description

Elevate your living space with the striking glamour of the Ambra armchair. This tailored armchair features rows of channel tufting that accentuate the subtle sheen in the soft velvet fabric upholstery. Button tufting and piping add a touch of refinement. The armchair rests on a stunning gold-tone stainless steel frame, providing an open, airy ambiance. Designed for both style and comfort, the Ambra is generously padded with foam to provide a truly luxurious feel. Pair this armchair with the Ambra sofa to complete the look. The Ambra armchair will arrive fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.