Ambre Modern French Black and White Weaving Natural Rattan 2-Piece Bistro Chair Set
- Mfr # 229-2PC-13110-ZORO
- Zoro # G012302557
product price:Â
$
280.99
/pr
Key Features
Material
Natural Rattan Poles/Synthetic Rattan (Plastic Weaving)
Color
Black/White/Natural
Width (In.)
19.7"
Depth (In.)
23.6"
Size
2-Piece Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229-2PC-13110-ZORO
- Zoro #
- G012302557
- UPC #
- 193271369799
- Country of Origin
- Indonesia
- Material
- Natural Rattan Poles/Synthetic Rattan (Plastic Weaving)
- Color
- Black/White/Natural
- For Use With
- Dining Room
- Includes
- Two Dining Chairs
- Style
- French Provincial
- Features
- Handcrafted Natural Rattan Frame with Synthetic/Plastic Weaving
- Assembly
- Assembled
- Care instruction
- Wipe Clean
Dimensions
- Width (In.)
- 19.7"
- Depth (In.)
- 23.6"
- Size
- 2-Piece Set
- Length
- 36"
Description
Cultivate the familiar serenity of a lovely French caf in your space with the lovely Ambre bistro chair. Made in Indonesia, this charming piece consists of a sturdy rattan frame wrapped in woven plastic embellishments. Its round backrest draws attention to the intricate geometry of the weaving while providing a smooth embrace. The Ambre will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. Projecting an air of carefree elegance, the Ambre bistro chair transforms the feel of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.