Ana Modern Grey and Walnut Brown Wood 5-Piece Dining Set
- Mfr # 254-12143-10897-ZORO
- Zoro # G823546508
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
Width
35.4 in
For Use With
Dining Room
Size
5-Piece
Height
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-12143-10897-ZORO
- Zoro #
- G823546508
- UPC #
- 193271271689
- Country of Origin
- Malaysia
- Tabletop Material
- Rubberwood , MDF(Table top), Fabric "100 % Polyester", Foam
- For Use With
- Dining Room
- Style
- Modern
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Grey, Walnut Brown
Dimensions
- Width
- 35.4 in
- Size
- 5-Piece
- Height
- 29.9 in
- Length
- 35.4 in
Description
Relish in an elegant atmosphere for every dining occasion with the beautiful Ana dining set. Made in Malaysia, this modern set includes four dining chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in soft fabric for superb comfort while lending a smooth display. The Ana requires assembly and features a round tabletop to ensure ample space for each member of the table. The intersecting base of the tabletop lend a cool, sculptural effect, making the Ana dining set a remarkable centerpiece for dining space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.