
Andre Traditional French Quilted Fabric and Whitewash Finished Wood Accent Chair (Discontinued)
- Mfr # 233-13262-ZORO
- Zoro # G312303070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
233-13262-ZORO
Zoro #
G312303070
UPC #
193271390342
Country of Origin
Malaysia
Dimensions
Overall Depth
28.7"
Overall Length
36.8"
Overall Width
27.8"
Details
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Chair
Color
Multicolor/Cream/Whitewash
Style
French Provincial
For Use With
Living Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Express traditional French flare in your space with the beautifully crafted Andre accent chair. Made in Malaysia, this traditional piece consists of a sturdy wood frame padded with foam and upholstered in lavish fabric. Ergonomic armrests extend to offer enhanced comfort while a gorgeous nail head trim accentuates the classic craftsmanship of the piece. The Andre requires assembly and features cabriole legs for excellent stability and support in timeless design. The meticulously designed floral patterns of the cushion are sure to leave an impression, making the Andre accent chair an invigorating addition to any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.