Zoro Homepage

Annette Gray Linen Bed with Upholstered Headboard - Full Size

  • Mfr # 103-5130

  • Zoro # G2550798


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Full
Color
Dark Brown, Gray
Material
Rubberwood, Plywood, Linen, Wood, Hardwood
Overall Height
35.8 in
Overall Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-5130
Zoro #
G2550798
UPC #
847321023642
Country of Origin
Malaysia

Dimensions

Bed Size
Full
Overall Height
35.8 in
Overall Width
57 in
Depth
81 in

Details

Color
Dark Brown, Gray
Material
Rubberwood, Plywood, Linen, Wood, Hardwood
Features
Upholstered Headboard, Button Tufted, Padded; Spot Clean; Contemporary/Modern
Item
Annette Gray Linen Modern Bed with Upholstered Headboard - Full Size
Includes
Annette Gray Linen Modern Bed with Upholstered Headboard - Full Size, Wooden Slats
Assembly Required
Yes
Bed Type
Platform

Description

Turn in for the night atop a dream of a bed in beautiful upholstery! Annette is a fashion-focused modern platform bed with hints of mid century style yet is inconspicuous enough to suit your favorite bed linens. Lovely Annette is made with care: a hardwood and plywood frame is the basis for the gray linen-like fabric upholstery, which is then softened with an underlying layer of foam padding. Being that Annette is a platform bed, only a mattress (not included) is required--a set of wooden slats (included) provide support similar to that of a box spring, rendering use of one unnecessary. Richly-colored dark brown wooden legs are a chic finishing touch. Though this version of the Annette Designer Bed is a full size with gray upholstery, it is also offered in light beige and in queen size (gray and light beige, each sold separately). The contemporary bed frame is packed snugly in cardboard cartons and requires assembly upon unpacking. The Annette Bed must be spot cleaned when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.