Arcelia Glam and Luxe Two-Tone Dark Brown and Gold Finished Wood Queen Size Platform Bed

  • Mfr # 204-12583

  • Zoro # G004401169


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Gold
Material
particle board , pvc
Overall Height
47.2
Overall Width
62.4
Overall Length
81.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-12583
Zoro #
G004401169
UPC #
193271274116
Country of Origin
Malaysia

Dimensions

Overall Height
47.2
Overall Width
62.4
Overall Length
81.9
Size
Overall Dimensions: 47.20" High x 62.40" Wide x 81.90" Deep; Inside Dimensions(Internal Mattress Size): 61.00" Wide x 81.50" Deep; Headboard: 47.20" Wide x 62.40" Long x 0.90" Thick; Height from Floor to top of headboard: 47.20"; Height from Floor to top of footboard: 12.30" ; Platform(with mattress): 11.50" High;

Details

Color
Walnut Brown/Gold
Material
particle board , pvc
Includes
One (1) Queen Size Bed
Weight Capacity
233.6
For Use With
Bedroom

Description

Boast a sleek, charismatic atmosphere in your bedroom with the extraordinary design of the Arcelia platform bed. This wood bed features angular depressions in the headboard for a stunning, geometric display. The elongated height of the headboard ensures superb back support and comfort when sitting up in bed. The Arcelia requires assembly and utilizes wood panels for mattress support, eliminating the need for a box spring. With a truly unique display, the Arcelia platform bed transforms the modern bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.