Archwood Writing Desk with Hutch
- Mfr # 266-14492-ZORO
- Zoro # G223547037
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood+MDF+Particle board
Overall Width
47.2 in
For Use With
Home Office
Color
White
Size
47-in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14492-ZORO
- Zoro #
- G223547037
- UPC #
- 193271479641
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood+MDF+Particle board
- For Use With
- Home Office
- Color
- White
- Style
- Modern
- Assembly
- Unassembled
Dimensions
- Overall Width
- 47.2 in
- Size
- 47-in Wide
- Overall Height
- 41.5 in
- Length
- 23.6 in
Description
Timeless splendor is imbued in every aspect of the lovely Archwood desk. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Three drawers offer handy storage for a wide variety of essentials while reserving the spacious tabletop as a fantastic work station. The Archwood requires assembly and features a lovely hutch fitted with shelves to serve as versatile storage solutions. Turned bobbin embellishments envelop the piece with artistic exuberance, making the Archwood desk a triumph and form and function.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.