This item is Discontinued.

Baxton Studio Ardelle Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed 246-12652-9814-ZORO

Ardelle Mid-Century Modern Grey Fabric and Walnut Brown Wood Queen Size Platform Bed (Discontinued)

  • Mfr # 246-12652-9814-ZORO
  • Zoro # G912302688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-12652-9814-ZORO
Zoro #
G912302688
UPC #
193271426850
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
83.9"
Overall Width
63.8"
Overall Length
62.8"

Details

Color
Grey/Walnut Brown
Material
Rubberwood / MDF Ash Veneer/Fabric"100% Polyester"/Foam/LVL
Features
Button-tufted Fabric Headboard
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)

Description

Strike a poise of cool, mid-century allure in your space with the lovely Ardelle platform bed. Made in Malaysia, this timeless piece is crafted from sturdy wood and features a plush headboard padded with supportive foam and upholstered in sumptuous fabric. The elegant button-tufted design of the headboard framed by its rounded silhouette creates a tranquil bedroom backdrop. The Ardelle requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Cultivating an aura of grace, the Ardelle platform bed serves as a wonderful bedroom centerpiece.


  • •Mid-century queen size Platform Bed
  • •Constructed from Rubberwood and Engineered Wood
  • •Button-tufted headboard padded with foam and upholstered in fabric
  • •Scalloped corners
  • •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
  • •Wood slats eliminate the need for a box spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.