This item is Discontinued.

Baxton Studio Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set , PK4 193-4PC-11771-ZORO

This item is Discontinued.

Baxton Studio

Armand Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set , PK4 (Discontinued)

Mfr # 193-4PC-11771-ZORO
Zoro # G004101571
UPC # 193271195992
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
193-4PC-11771-ZORO
Zoro #
G004101571
UPC #
193271195992
Country of Origin
China

Dimensions

Width
16.54
Length
19.69
Height
38.58
Overall Length
19.69
Overall Height
38.58
Overall Width
16.54

Details

Material
Fabric Velvet "100% Polyester",Plywood,Metal,Foam
Color
Navy blue/Gold
Weight Capacity
8.82
Assembled/Unassembled
Assembly Required
Includes
Four (4) Dining Chairs
For Use With
Dining Room
Weight
8.82

Description

The Armand dining chair brings cool vibes to your space with its sleek, minimalist design. Made in China, this chair is comprised of a sturdy wood and metal frame padded with plush foam and upholstered in rich velvet fabric. Its gently arched backrest features channel tufting for a clean, contemporary display that accentuates the lush hues of the velvet. Requiring assembly, the Armand rests upon gold finished metal legs for excellent stability and support that completes the glamorous yet streamlined design of the chair. Adding a grand, executive look to any private or public setting, the Armand dining chair is an outstanding addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.