This item is Discontinued.

Baxton Studio Artha Modern Bohemian Natural Brown Teak Wood and Seagrass 2-Piece Dining Chair Set, PR 233-2PC-13216-ZORO

Artha Modern Bohemian Natural Brown Teak Wood and Seagrass 2-Piece Dining Chair Set, PR (Discontinued)

  • Mfr # 233-2PC-13216-ZORO
  • Zoro # G312302684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233-2PC-13216-ZORO
Zoro #
G312302684
UPC #
193271382767
Country of Origin
Indonesia

Dimensions

Width (In.)
19.3"
Depth (In.)
21.3"
Length
33.5"
Size
2-Piece Set

Details

Material
Teak Wood/Banana Fiber(Seat)
Color
Natural
Care instruction
Wipe Clean
Features
Handwoven Natural Seagrass Seat
For Use With
Dining Room
Assembly
Assembled
Style
Bohemian
Includes
Two Dining Chairs

Description

Carry an air of rustic serenity for every occasion with the beautiful Artha dining chair. Made in Indonesia, this bohemian piece consists of a sturdy wood frame fitted with a woven seagrass seat. The backrest features a unique take on the classic wishbone design for an eye-catching display that offers smooth comfort. The Artha will arrive fully assembled and utilizes angled legs for excellent stability and support in expressive design. Capturing the feel of an exotic retreat, the Artha dining chair invigorates any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • •Bohemian Set includes Two (2) Dining Chairs
  • •Constructed from Teak Wood and Natural Seagrass
  • •Woven Seagrass Seat
  • •Wishbone Backrest
  • •Openwork Frame
  • •Angled Legs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.