Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set

  • Mfr # 211-2PC-12759-ZORO

  • Zoro # G807480927


product price:  $253.99
/pr
Free Shipping & Returns

Key Features

Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown
Width (In.)
17.7
Height (In.)
33.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211-2PC-12759-ZORO
Zoro #
G807480927
UPC #
193271289899
Country of Origin
Indonesia

Dimensions

Width (In.)
17.7
Height (In.)
33.1

Details

Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown

Description

Maintain a tranquil composure in your space with the delightful Arthur dining chair Made in Indonesia, this chair is comprised of a solid mahogany wood frame and features a woven rattan seat The gentle curves of the backrest form a smooth embrace, while the openwork design enables light to flow naturally throughout the room The Arthur will arrive fully assembled and features angled back legs for excellent stability and support Simple yet distinguished, the Arthur dining chair bestows a pleasant aura to every occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.