Zoro Homepage

Arween Modern Bohemian Natural Brown Rattan Counter Stool

  • Mfr # 225-13071-ZORO

  • Zoro # G207479798


product price: $239.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
41.7
Seat Color
White/Natural Brown
Seat Material
Natural Rattan, Fabric "100% Cotton" , Foam
Length
24.4
Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-13071-ZORO
Zoro #
G207479798
UPC #
193271364305
Country of Origin
Indonesia

Dimensions

Height
41.7
Length
24.4
Width
22

Details

Seat Color
White/Natural Brown
Seat Material
Natural Rattan, Fabric "100% Cotton" , Foam

Description

Immerse yourself in the charisma of a tropical getaway with the superb Arween counter stool Handmade in Indonesia, this bohemian piece consists of a natural rattan frame fitted with a plush seat cushion Its tapered backrest is interlaid with slim rattan rods for an airy display that ensures a comfortable embrace The Arween will arrive fully assembled and features convenient footrests for enhanced relaxation Ideal for casual kitchen or lounge areas, the Arween counter stool brings unforgettable charm to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.