Shop BAXTON STUDIO
See all product information
Asami Mid-Century Modern Walnut Brown Finished Wood and Woven Rattan Full Size 4-Piece Bedroom Set
Mfr # 242-11116-9407-11298-11299-11300-ZORO
Zoro # G212302395
product price:Â $1,112.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
242-11116-9407-11298-11299-11300-ZORO
Zoro #
G212302395
UPC #
193271433742
Country of Origin
Malaysia
Dimensions
Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"
Details
Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
For Use With
Bedroom
Includes
One Full Size Bed Frame; One Full Size Headboard; One Nightstand; One Chest; One Dresser
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Description
Elevate the potential of your bedroom while crafting a personal haven with the remarkable Asami bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, one dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Asami requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Beautifully woven rattan embellishments add a touch of rustic elegance, making the Asami bedroom set an enchanting arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.