Shop BAXTON STUDIO
Create Account
ASS293Mi CG4 Charlemagne Traditional French Accent Chair-Oak Brown Stripe - 36.25 x 26.8 x 26 in.
- Mfr # 847321027237
- Zoro # G424178405
product price:Â
$
471.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847321027237
- Zoro #
- G424178405
- UPC #
- -
- Country of Origin
- China
Description
Classic contouring, contrasting leg designs and the comfort of cotton combine to create our Charlemagne Traditional French Accent Chair. Cedar wood frame and distressed brown oak wood finish with white streaking celebrate this timeless design. The tan-and-brown-striped beige cotton base upholstery makes a bit bolder statement than the Charlemagne mono-toned versions. However, the color scheme still is surprisingly versatile for accent placement or room positioning. There really no comparison to this attention to detail in the furniture arena. Features Traditional French accent chair. Versatile, beige cotton base with tan and brown stripes. . Cedar wood frame with distressed brown oak wood finish including white streaking. Polyurethane foam cushions. Set Includes: One 1 Living Room Chair. Care Instruction: Spot clean only. Dimension: 36.25 inH x 26.8 inW x 26 inD. SEAT 19.5 inH X 23.2 inW X 20 inD. Specifications Color: Beige. Style: Traditional. Composition: Wood Oak. Outdoor Use: No. Assembly Required: No. Warranty: 30 Day Limited. Country Of Origin: Indonesia. Weight: 18.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.