Shop BAXTON STUDIO
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bajo Modern Bohemian Natural Brown Rattan Arm Chair
- Mfr # 232-13229-ZORO
- Zoro # G612303145
product price:Â
$
212.99
/ea
Key Features
Frame Material
Natural Rattan
Overall Depth
31.1"
Overall Length
33.5"
Features
Handcrafted from Natural Rattan
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232-13229-ZORO
- Zoro #
- G612303145
- UPC #
- 193271385058
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 31.1"
- Overall Length
- 33.5"
- Overall Width
- 28.7"
Details
- Frame Material
- Natural Rattan
- Features
- Handcrafted from Natural Rattan
- Assembled/Unassembled
- Assembled
- Includes
- One Chair
- Color
- Natural
- Care instruction
- Wipe Clean
- Style
- Bohemian
- For Use With
- Living Room
Description
Discover tropical relaxation in your space with the exotic refinement of the Bajo arm chair. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan. Its tapered backrest is interlaid with rattan rods for a stunning openwork design that creates a smooth embrace. The Bajo will arrive fully assembled and features ergonomic armrests for convenient leisure. Angled legs lend a charismatic silhouette, making the Bajo arm chair a remarkable fixture of any lounge area.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.