Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aveena Mid-Century Modern Walnut Brown Finished Wood Queen Size Platform Bed

  • Mfr # 239-12431-ZORO

  • Zoro # G412302850


product price: $384.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Color
Walnut Brown
Material
Ruber Wood/MDF/ Synthetic Rattan(Headboard)
Overall Height
86.5"
Overall Width
66.4"
Overall Length
38.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-12431-ZORO
Zoro #
G412302850
UPC #
193271251391
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
66.4"
Overall Length
38.3"

Details

Color
Walnut Brown
Material
Ruber Wood/MDF/ Synthetic Rattan(Headboard)
Includes
One Queen Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Captivating geometry marries rustic charm with the stunning Aveena platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame while the headboard is embellished with woven rattan for a light, airy display. Its flared railing and openwork legs create a visually alluring silhouette ideal for the centerpiece of any bedroom layout. The Aveena requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The wingback headboard completes the look, making the Aveena platform bed a remarkable addition to any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.