
Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (Discontinued)
- Mfr # 201-12260
- Zoro # G704401155
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-12260
Zoro #
G704401155
UPC #
193271223480
Country of Origin
China
Dimensions
Overall Height
19.7
Overall Length
11.8
Overall Width
15.7
Details
Material
paulownia wood,mdf, natural rattan
Weight
7.9
Color
Natural Brown/Walnut Brown
For Use With
Bedroom
Includes
One (1) Nightstand
Description
The stunning, retro-inspired design of the Baden nightstand elevates the capabilities of your nighttime routine. This remarkable piece is crafted from sturdy wood and adorned with woven rattan drawer faces. Two drawers provide ample storage space for your nightly needs and reserve the tabletop for daily use. Requiring assembly, the Baden utilizes sleek, angled legs for stable support that lends classic charm. A fantastic solution for lively homes, the Baden nightstand develops the modern bedroom.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.