bali & pari Denver Modern Bohemian Walnut Brown Finished Acacia Wood and Seagrass Counter Stool

  • Mfr # 239-13365-ZORO

  • Zoro # G914802469


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Capacity
1
Color
Natural/Walnut Brown/Off-White
Height Type
Counter Height
Width (In.)
16.9 in
Includes
One (1) Counter Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239-13365-ZORO
Zoro #
G914802469
UPC #
193271402083
Country of Origin
Indonesia

Dimensions

Height Type
Counter Height
Width (In.)
16.9 in
Height (In.)
36.2 in
Depth (In.)
19.7 in

Details

Capacity
1
Color
Natural/Walnut Brown/Off-White
Includes
One (1) Counter Stool
For Use With
Dining Room
Material
Acacia Wood/Banana Leaf(backrest)/Fabric"20% Cotton, 80% Polyester"/ Foam
Assembly
Fully Assembled
Chair Type
Counter Stool
Item
Counter Stool

Description

Grant an aura of exotic temperament to your space with the stunning Denver counter stool. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood base ornamented with a woven seagrass backrest. The seat is padded with plush layers of foam and upholstered in sumptuous fabric for cozy comfort with the rounded backrest offers a smooth embrace. The Denver will arrive fully assembled and features an ergonomic footrest to encourage casual relaxation. Marrying rustic flare with chic leisure, the Denver counter stool transforms the feel of any occasion.Disclaimer: Materials used are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.


  • • Bohemian Counter Stool
  • • Constructed from Acacia Wood
  • • Woven Seagrass Embellishments
  • • Padded with Foam and Upholstered in Fabric
  • • Rounded Backrest
  • • Convenient Footrest

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.