bali & pari Sofia Modern and Contemporary Natural Finished Wood and Rattan Counter Stool

  • Mfr # 185-11874-Zoro

  • Zoro # G901008911


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Height
38.2 in
Length
21.1 in
Width
17.1 in
Seat Depth
17.1 in
Legs Height
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185-11874-Zoro
Zoro #
G901008911
UPC #
193271200290
Country of Origin
Unknown

Dimensions

Height
38.2 in
Length
21.1 in
Width
17.1 in
Seat Depth
17.1 in
Legs Height
24.4 in
Seat Width
17.1 in
Back Height
11.4 in
Seat Height
26.8 in

Description

Elevate the atmosphere of any space with the casual style of the Sofia counter stool. Handmade in Indonesia, the Sofia is constructed from sturdy wood. The stool is enveloped in natural rattan for a cozy embrace that also lends a relaxed, tropical look. Fully assembled, the chair is fitted with a footrest for enhanced comfort. The modern design of the Sofia counter stool enhances any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.