Shop BAXTON STUDIO
See all product information
Create Account
Ballerina Japandi Natural Brown Finished Mahogany Wood and Rattan 2-Piece Dining Chair Set
- Mfr # 233-2PC-12829-ZORO
- Zoro # G112302532
product price:Â
$
294.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan/Coated Metal "Steel"/Mahogany Wood
Color
Natural
Width (In.)
21.3"
Depth (In.)
23.2"
Includes
Two Dining Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-2PC-12829-ZORO
- Zoro #
- G112302532
- UPC #
- 193271295241
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 21.3"
- Depth (In.)
- 23.2"
- Length
- 34.25"
- Size
- 2-Piece Set
Details
- Material
- Natural Rattan/Coated Metal "Steel"/Mahogany Wood
- Color
- Natural
- Includes
- Two Dining Chairs
- Style
- Japandi
- Features
- Handcrafted Natural Rattan Seat
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
- For Use With
- Dining Room
Description
Enjoy a peaceful air for every meal with the exotic craftsmanship of the Ballerina dining chair. Made in Indonesia, this Japandi piece consists of a sturdy wood frame topped with a handcrafted rattan seat. The backrest slopes around the flared seat to form convenient armrests for enhanced relaxation. The Ballerina requires assembly and utilizes angled legs for excellent stability and support. Sporting a cozy design with minimalist charm, the Ballerina dining is sure to become a beloved part of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.