Bardia Modern Cream Boucle Queen Platform Bed with Wide Railing
- Mfr # 254-13934-ZORO
- Zoro # G023546841
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
Assembly
Unassembled
For Use With
Bedroom
Overall Length
95.7 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13934-ZORO
- Zoro #
- G023546841
- UPC #
- 193271437672
- Country of Origin
- Malaysia
- Material
- Fabric "100 % Polyester", Foam, Plywood, MDF, Oriented Strand Board(Engineered Wood), Rubberwood, LVL(Bed Slats)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern
- Color
- Cream, Black
Dimensions
- Overall Length
- 95.7 in
- Overall Width
- 76.4 in
- Size
- Queen
- Overall Height
- 36 in
Description
Enrapture each night with a tranquil air through the soothing design of the Bardia platform bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in sumptuous boucle fabric. Its wide railing and deep headboard lend a distinguished silhouette while adding versatile seating potential as you prepare for the day. The Bardia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Round, minimalist legs accentuate the rich geometry of the piece, making the Bardia platform bed an enchanting bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.