This item is Discontinued.

Baxton Studio Bardot Modern Industrial Walnut Brown Finished Wood and Black Metal Accent Bench 207-12489

Bardot Modern Industrial Walnut Brown Finished Wood and Black Metal Accent Bench (Discontinued)

  • Mfr # 207-12489
  • Zoro # G204401044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-12489
Zoro #
G204401044
UPC #
193271259212
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
17.7
Overall Width
39.4
Size
Overall Dimensions: 17.70" High x 39.40" Wide x 15.70" Deep; Open Space Dimensions: 37.60" Wide x 14.00" Deep x 14.10 High;

Details

Weight Capacity
22.9
Color
Walnut Brown/Black
Includes
One (1) Bench
Material
particle board,metal
For Use With
Entryway
Assembly
Assembly Required

Description

Showcasing a crisp and clean silhouette, the Bardot elevates the potential of any room layout. This bench is comprised of a metal base fitted with a smooth wood seat. The streamlined design of the frame lends a more open feel while allowing for extra storage space underneath. The Bardot requires assembly and features a rectangular design that exudes modern minimalism while providing convenient seating space. Radiating contemporary personality, the Bardot accent bench is sure to blend well with any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.