This item is Discontinued.

Baxton Studio Barend Mid-Century Two-Tone Grey and Charcoal Finished Wood 1-Drawer Storage Cabinet 199-12292-ZORO

Barend Mid-Century Two-Tone Grey and Charcoal Finished Wood 1-Drawer Storage Cabinet (Discontinued)

  • Mfr # 199-12292-ZORO
  • Zoro # G104101389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199-12292-ZORO
Zoro #
G104101389
UPC #
193271228546
Country of Origin
China

Dimensions

Outside Length
11.4
Overall Height
22.8
Overall Length
11.4
Overall Width
13.8

Details

Material
Paulownia Wood & Plywood
Color
Grey / Charcoal
Includes
One (1) Storage Cabinet
Weight
7.7
For Use With
Storage & Organization

Description

Organize your space with the fantastic convenience of the Barend storage cabinet. Made in China, this cabinet is crafted from sturdy wood. One drawer offers secure storage space, while one shelf behind the slatted wood door supports larger items. Comes fully assembled, the Barend is adorned with circular knobs that give the cabinet a unique visual texture. Inset paneling completes the look, making the Barend storage cabinet an efficient and attractive solution to your storage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.