Zoro Homepage

Barnes Dark Brown Three-Shelf Modern Bookcase

  • Mfr # 88-4339

  • Zoro # G2542824


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
Book Rack
Number of Shelves
3
Color
Dark Brown
Depth
11 in
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-4339
Zoro #
G2542824
UPC #
847321007758
Country of Origin
Malaysia

Dimensions

Depth
11 in
Height
38 in
Width
43 in

Details

Item
Barnes Dark Brown Three-Shelf Modern Bookcase
Type
Book Rack
Number of Shelves
3
Color
Dark Brown
Assembly
Required
Material
Steel, Engineered Wood
Features
Wipeable
Load Capacity (Lb.)
125 lbs
Application/Usage
Book Storage, Vase
Mounting
Floor

Description

This artsy, modern bookcase gets you organized with style. Our Barnes Bookcase is made of dark brown faux wood grain paper veneer over and engineered wood frame and features chromed steel side supports. Not only does this modern display shelf house books, but it is also the perfect place to show off your prized vases, décor, and home accents. The Barnes Bookcase requires assembly, and should be dry dusted. Separately offered is the Barnes Bookcase with six shelves. 38 inches high x 43 inches wide x 11 inches deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.