This item is Discontinued.

Baxton Studio Baron Mid-Century Modern Light Grey Fabric Upholstered 2-Piece Wood Living Room Accent Chair Set, PR Set of 2 188-11675-ZORO

This item is Discontinued.

Baxton Studio

Baron Mid-Century Modern Light Grey Fabric Upholstered 2-Piece Wood Living Room Accent Chair Set, PR (Discontinued)

Mfr # Set of 2 188-11675-ZORO
Zoro # G703531792
UPC # 193271191239
Country of Origin Malaysia
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Set of 2 188-11675-ZORO
Zoro #
G703531792
UPC #
193271191239
Country of Origin
Malaysia

Dimensions

Overall Height
27.2
Overall Length
23.8
Overall Width
33.3
Length
23.8
Height
27.2
Width
33.3

Details

Color
Light Grey/Walnut Brown
Includes
Two (2) Chairs
Material
Fabric "Polyester 100%"/MDF/PU Foam/Rubberwood
Assembled/Unassembled
Assembly Required
Weight
18.7

Description

Add a hint of mid-century design to your space with the Baron accent chair. Made in Malaysia, the Baron is constructed from walnut brown finished wood that lends visual warmth to any interior. The curved backrest and seat are padded with plush foam and upholstered in smooth fabric for exceptional comfort in any private or public space. Requiring assembly, the Baron rests upon splayed legs for stable support with a touch of retro flair. Visually stunning yet comfortable, the Baron accent chair brings fresh style to the office or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.