Barras Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf

  • Mfr # 205-12685

  • Zoro # G204401105


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.8
Overall Height
31.5
Weight Capacity
6.6
Includes
One (1) Shelving Unit
Material
rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-12685
Zoro #
G204401105
UPC #
193271284924
Country of Origin
Indonesia

Dimensions

Overall Length
13.8
Overall Height
31.5
Size
Overall Dimensions: 31.50" High x 15.70" Wide x 13.80" Deep; Open Shelf Dimensions: 14.40" Wide x 13.80" Deep x 11.00" High; Legs: 3.30" High;
Overall Width
15.7

Details

Weight Capacity
6.6
Includes
One (1) Shelving Unit
Material
rattan
Color
Natural Brown
For Use With
Living Room
Assembly
Assembled

Description

Build a charismatic scene in your interior with the tropical aesthetics of the Barras display shelf. This shelf is made from rattan. Three shelves offer space to organize decorative items while the minimalist frame allows light to flow naturally throughout the room. The Barras will arrive fully assembled and features convenient handles for easy reorganization when needed. With a crisp silhouette, the Barras display shelf lends an eye-catching highlight to any interior space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.