Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 4-Drawer Chest

  • Mfr # 192-11299-ZORO

  • Zoro # G804101726


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7
Overall Height
38.1
Weight Capacity
87.3
Includes
One (1) Chest
Material
Rubberwood,MDF,Synthetic Rattan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192-11299-ZORO
Zoro #
G804101726
UPC #
193271173617
Country of Origin
Malaysia

Dimensions

Overall Length
15.7
Overall Height
38.1
Overall Width
30.1

Details

Weight Capacity
87.3
Includes
One (1) Chest
Material
Rubberwood,MDF,Synthetic Rattan
Color
Walnut Brown
Weight
87.3
For Use With
Bedroom

Description

Take advantage of your bedroom space with the fantastic utility and classic design of the Barrett chest. Made in Malaysia, this walnut brown finished wood chest brings warmth to any space. Four large drawers offer plentiful storage space to declutter busy rooms and organize clothes, linens, and more. Requiring assembly, the Barrett features woven synthetic rattan drawer faces that exude retro charm. Angled legs create an expressive silhouette, making the Barrett chest a versatile upgrade to any bedroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.