Barrington Modern and Contemporary Black Finished Metal Accent Wall Mirror

  • Mfr # 189-11895-ZORO

  • Zoro # G903531820


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Width
36.5
Color
Black
Overall Height
36
Height
36
Overall Length
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189-11895-ZORO
Zoro #
G903531820
UPC #
193271201228
Country of Origin
China

Dimensions

Width
36.5
Overall Height
36
Height
36
Overall Length
0.8
Length
0.8
Overall Width
36.5

Details

Color
Black
Weight
30.9
Material
MDF/Metal
Includes
One (1) Mirror

Description

Craft a distinctly modern ambiance in your home with the remarkable Barrington wall mirror. Made in China, the Barrington features a black finished metal frame interlaid with rectangular mirrors. Clean lines and sharp angles create a sleek, geometric display, while the arched frame adds the illusion of depth to tight spaces. The Barrington will arrive fully assembled and is wall mountable. An impressive exhibit of contemporary design, the Barrington is a stunning addition to the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.