Basira Japandi Cream Boucle Fabric Storage Bench with Woven Rattan

  • Mfr # 241-13558-ZORO

  • Zoro # G212303156


product price: $350.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
18.3"
Overall Length
17.9"
Frame Material
Plywood / MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam/Synthetic Rattan(Side)
Color
Cream/Brown
Includes
One Storage Bench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-13558-ZORO
Zoro #
G212303156
UPC #
193271412679
Country of Origin
Malaysia

Dimensions

Overall Depth
18.3"
Overall Length
17.9"
Width
48"

Details

Frame Material
Plywood / MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam/Synthetic Rattan(Side)
Color
Cream/Brown
Includes
One Storage Bench
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Living Room

Description

Employ an impression of rustic elegance in your space with the stunning Basira storage bench. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its lift-top seat opens to reveal a spacious compartment perfect for storing pillows, blankets, and more. The Basira requires assembly and features beautifully curved legs adorned with woven rattan for a touch of robust flair. Additionally serving as a fantastic footstool or extra seating, the Basira storage bench completes any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.