Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Basque Contemporary Moroccan Inspired Natural and Ivory Handwoven Wool Blend Pouf Ottoman 191-11650-ZORO

Basque Contemporary Moroccan Inspired Natural and Ivory Handwoven Wool Blend Pouf Ottoman (Discontinued)

  • Mfr # 191-11650-ZORO
  • Zoro # G604101582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11650-ZORO
Zoro #
G604101582
UPC #
193271189700
Country of Origin
India

Dimensions

Overall Length
15.7
Overall Width
15.7
Overall Height
15.7

Details

Color
Natural/Ivory
Material
Fabric "53% WOOL,20% COTTON,27% HEMP"
Weight
4.2
Includes
One (1) Ottoman
For Use With
Living Room

Description

Delight in carefree relaxation with the cozy Basque pouf ottoman. Handwoven in India, this pouf is made from wool, cotton, and hemp. A lovely combination of beige and ivory create a natural color palette that complements a wide range of room layouts and styles. Sections of fluffy ivory threads arranged on each side form soft texture for added comfort. Serving as a plush footstool or as an extra seat, the Basque pouf ottoman is a simple yet pleasant addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.