Zoro Homepage

Bastet Modern Bohemian Natural Brown Rattan 2-Tier Console Table

  • Mfr # 232-13225-ZORO

  • Zoro # G412302966


product price: $248.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Depth
16.5"
Overall Length
29.5"
Frame Material
Natural Rattan/Plywood(Shelf)
Color
Natural
Size
2-Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13225-ZORO
Zoro #
G412302966
UPC #
193271385010
Country of Origin
Indonesia

Dimensions

Overall Depth
16.5"
Overall Length
29.5"
Size
2-Tier
Width
39.4"

Details

Frame Material
Natural Rattan/Plywood(Shelf)
Color
Natural
Assembly
Assembled
Includes
One Console Table
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
For Use With
Entryway
Style
Bohemian

Description

Infuse your space with the exotic artistry and tropical aura of the Bastet console table. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan. The frame is embellished with beautiful geometry from curled rattan rods while the woven tabletop and shelf offer space to organize decorations. The Bastet will arrive fully assembled and utilizes angled legs for excellent stability and support in striking design. A beautiful pedestal that enlivens any layout, the Bastet console table is sure to make an impression.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.