This item is Discontinued.

Baxton Studio Baxton Studio BR888004-Wenge Colburn Modern & Contemporary 2-Drawer Dark Brown Wood Storage Nightstand Bedside Table - 15.29 x 18.72 x 15.6 in. BR888004-Wenge

Baxton Studio BR888004-Wenge Colburn Modern & Contemporary 2-Drawer Dark Brown Wood Storage Nightstand Bedside Table - 15.29 x 18.72 x 15.6 in. (Discontinued)

  • Mfr # BR888004-Wenge
  • Zoro # G003932367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR888004-Wenge
Zoro #
G003932367
UPC #
847321042360
Country of Origin
Malaysia

Description

Organize your bedroom interior with the Colburn 2-drawer Dark Brown Finish Wood Storage Nightstand. Its streamlined drawers and table-top provideing modern style with minimal fuss. Made from high-density engineered wood boards for long-lasting strength and a sturdy form, with quality runners for smooth functionality. Covered with a espresso brown PU veneer finish for a smooth, stylish and easy-to-maintain surface. Design features two drawers, each with a metal handle, providing storage space for some personal touches while the top could be the perfect place for a lamp or ornaments and photos. Simple design lines and dark-wood palate combine to create a traditional piece that works well in a range of different interior styles. Made in Malaysia, the nightstand requires assembly.

Features
  • 2-drawer chest
Set Includes:
  • One 1 Nightstand
Care Instruction:
  • Wipe with a dry cloth
Dimension:
  • Dimensions: 18.72" High x 15.6" Wide x 15.29" Deep
  • Shelf/Drawer1: 14.37" High x 12.56" Wide x 3.54" Deep
Specifications
  • Color: Dark Brown
  • Style: Contemporary
  • Composition: MDF
  • Outdoor Use: No
  • Assembly Required: Yes
  • Warranty: 30 Day Limited
  • Country Of Origin: Malaysia
  • Weight: 26.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.