
Baxton Studio D01222C-DC Sherwood Mid-Century Modern Metal & Wood Dining Chair Set; Black & Walnut Brown - 4 Piece (Discontinued)
- Mfr # D01222C-DC
- Zoro # G003851040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D01222C-DC
Zoro #
G003851040
UPC #
193271195954
Country of Origin
China
Description
The compact yet cozy design of the Sherwood dining chair make it an easy addition to any space. This dining chair is comprised of a black metal frame fitted with walnut brown finished wood. Its curved backrest and seat provide smooth comfort during meals while forming an expressive, mid-century inspired silhouette. Requiring assembly, the Sherwood features angled legs for excellent comfort and support. Perfect for dining rooms and nooks with limited space, the Sherwood dining chair is fantastic addition to the modern home.
Features- Sherwood Mid-Century Modern Metal & Wood Dining Chair Set
- Constructed from engineered wood and metal
- Round seat and backrest
- Angled legs
- Assembly required
- 4 Piece
- Collection: Sherwood
- Color: Black & Walnut Brown
- Seating Area Dimension: 17.91" H x 17.91" W x 16.44" D
- Legs Height: 12.91" H
- Back Height: 11.62" H
- Dimension: 29.53" H x 18.31" W x 16.44" D
- Weight: 35.52 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.