Zoro Homepage

Baxton Studio Netti-Grey-Queen Netti Light Grey Fabric Upholstered 2-Drawer Queen Size Platform Storage Bed

  • Mfr # Netti-Grey-Queen

  • Zoro # G703782910


product price: $630.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Netti-Grey-Queen
Zoro #
G703782910
UPC #
193271048809
Country of Origin
Malaysia

Description

Reinvent your bedroom with the modern elegance of the Netti bed. This chic bed is upholstered in an elegant linen-like fabric that provides ample comfort for you to lean against as you read or watch TV. Biscuit tufting and black feet lend a clean, contemporary look. Stylish and practical, the Netti is fitted with two drawers at the footboard with space to store clothes, sheets, and more. The Netti bed is made in Malaysia and requires assembly.

Features
  • Constructed from MDF wood, rubberwood, and LVL
  • Upholstered in a linen-like polyester fabric and padded with foam
Includes:
  • 2 Drawers
Specifications
  • Color: Light Grey
  • Size: Queen
  • Country of Origin: Malaysia
  • Legs: 2.36" H
  • Height from Floor to Top of Slat: 10.63" H
  • Distance Between Slats: 5.98"
  • Drawers: 30.55" W x 18.5" D x 5.31" H
  • Mattress Inside Dimension: 60" W x 80" D
  • Dimension: 46.26" H x 84.65" W x 64.37" D
  • Headboard: 24.41" W x 64.37" long x 2.76" thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.