This item is Discontinued.

Baxton Studio Baxton Studio SW3513-Taupe-Walnut-M17-LS Charlotte Modern Classic Mission Style Taupe Fabric Upholstered Walnut Brown Finished Wood 2-Seater Loveseat SW3513-Taupe/Walnut-M17-LS

This item is Discontinued.

Baxton Studio

Baxton Studio SW3513-Taupe-Walnut-M17-LS Charlotte Modern Classic Mission Style Taupe Fabric Upholstered Walnut Brown Finished Wood 2-Seater Loveseat (Discontinued)

Mfr # SW3513-Taupe/Walnut-M17-LS
Zoro # G704013570
UPC # 193271038169
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW3513-Taupe/Walnut-M17-LS
Zoro #
G704013570
UPC #
193271038169
Country of Origin
Malaysia

Description

Bring a classic, cozy look to your living space with the Charlotte loveseat. Constructed from durable wood, the Charlotte displays a warm walnut brown finish. The seat features plush foam-padded cushions upholstered in an elegant taupe fabric, making the Charlotte the most comfortable piece in the house. The slatted back and armrests provide a clean look reminiscent of mission style design. Sophisticated from any angle, the Charlotte is well suited for private residences and offices, as well as public reception areas. The Charlotte loveseat is made in Malaysia and requires assembly.

Features
  • Mission style living room loveseat
  • Constructed from rubberwood
  • Upholstered in polyester fabric and padded with foam
  • Removable cushions
  • Slatted arms and backrest
  • Assembly required
Specifications
  • Color: Taupe
  • Finish: Walnut Brown
  • Country of Origin: Malaysia
  • Dimensions: 35.1" High x 48.87" Wide x 32.76" Deep
  • Seating Dimensions: 16.58" High (from Floor) x 41.73" Wide x 19.89" Deep
  • Arm Height: 7.41" High
  • Height (from Floor to Top of Arms): 23.21" High
  • Weight: 69.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.