Shop BAXTON STUDIO
See all product information
Create Account
Bayard Accent Bench with Bobbin Legs
- Mfr # 267-14626-ZORO
- Zoro # G723547322
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Material
MDF(Frame), Pine Wood(Legs)
Color
White
For Use With
Entryway
Arm Style
Mid-Century
Width
39.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 267-14626-ZORO
- Zoro #
- G723547322
- UPC #
- 193271494675
- Country of Origin
- China
Dimensions
- Width
- 39.4 in
- Overall Height
- 19.7 in
- Overall Length
- 11.8 in
Details
- Material
- MDF(Frame), Pine Wood(Legs)
- Color
- White
- For Use With
- Entryway
- Arm Style
- Mid-Century
- Assembly
- Unassembled
Description
Timeless grace finds its purpose in the modern home through the lovely Bayard bench. Tactfully crafted in China, this mid-century piece is crafted from sturdy wood. The broad silhouette offers spacious seating while turned bobbin legs lend traditional artistry. The Bayard requires assembly and is fitted with an open shelf to help organize busy entryways or sitting areas. Rich with vintage flair, the Bayard bench handily elevates any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.