This item is Discontinued.

This item is Discontinued.
Baylah Mid-Century Modern Natural Brown Finished Wood and Black Metal 2-Door Sideboard (Discontinued)
Mfr #
226-12483-ZORO
Zoro #
G812302535
UPC # 193271259151
Country of Origin China
Category Buffets & Sideboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
226-12483-ZORO
Zoro #
G812302535
UPC #
193271259151
Country of Origin
China
Dimensions
Width
31.5"
Depth
15.7"
Length
34.6"
Details
Color
Natural Brown/Black
Material
Particle Board / Metal
Includes
One Sideboard
For Use With
Dining Room
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century
Description
Robust, natural wood tones present a hearty display to organize your kitchen needs with the Baylah sideboard. Made in China, this mid-century piece is crafted from sturdy wood. The open shelf creates a lovely exhibit for dishware while two additional shelves behind the doors accommodate larger cookware. The Baylah requires assembly and features tapered legs for excellent stability and support while maintaining a sleek silhouette. Slatted wood doors grant a refined visual texture, making the Baylah sideboard a fantastic addition to any kitchen layout.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.