Bella Modern Bohemian Natural Brown Mahogany Wood and Natural Rattan 1-Drawer Nightstand
- Mfr # 226-13095-ZORO
- Zoro # G012303271
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Care instruction
Wipe Clean
Includes
One Nightstand
Length
29.9"
Width
18.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 226-13095-ZORO
- Zoro #
- G012303271
- UPC #
- 193271369171
- Country of Origin
- Indonesia
- Color
- Natural
- Care instruction
- Wipe Clean
- Includes
- One Nightstand
- Assembly
- Assembled
- Features
- Hand-wrapped Natural Rattan
- Material
- Mahogany Wood/Plywood(Drawer)/Natural Rattan
- For Use With
- Bedroom
- Style
- Bohemian
Dimensions
- Length
- 29.9"
- Width
- 18.3"
- Depth
- 18.3"
- Size
- 1-Drawer
Description
Spruce up your bedside with the exotic tones of the Bella nightstand. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Two open shelves create a lovely display area for decorations while the drawer provides secure storage for bedside essentials. The Bella will arrive fully assembled and features a round knob that beautifully stands out against the woven rattan. Accommodating your needs while imbuing your space with a soothing aura, the Bella nightstand refreshes any bedroom.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.