
Bellini Classic and Traditional Grey Fabric and Walnut Brown Finished Wood King Size Platform Bed (Discontinued)
- Mfr # 237-12639-11889-ZORO
- Zoro # G112303232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237-12639-11889-ZORO
Zoro #
G112303232
UPC #
193271324095
Country of Origin
Malaysia
Dimensions
Overall Height
83.3"
Overall Width
78.9"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/LVL
Includes
One King Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional
Description
Sleek with a sense of refined ease, the Bellini platform bed grants a charming arrangement to your bedroom. Made in Malaysia, this traditional piece is crafted from sturdy wood. The broad, clean lines of the headboard complement the rounded legs of the frame for diverse geometric flare while button-tufted adornments lend elegant charm. The Bellini requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Blending with a variety of tastes, the Bellini platform bed is a superb bedroom centerpiece.
- •Traditional king size platform bed
- •Constructed from rubberwood and engineered wood
- •Button-tufted design
- •Wood slats eliminate the need for a box spring
- •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
- •Headboard padded with foam and upholstered in fabric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.