Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Benito Transitional Beige Fabric Upholstered and Walnut Brown Finished Wood Accent Chair 191-11710-ZORO

Benito Transitional Beige Fabric Upholstered and Walnut Brown Finished Wood Accent Chair (Discontinued)

  • Mfr # 191-11710-ZORO
  • Zoro # G004101717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11710-ZORO
Zoro #
G004101717
UPC #
193271192342
Country of Origin
Malaysia

Dimensions

Overall Height
28.3
Overall Length
27
Overall Width
22.8

Details

Weight Capacity
15.43
Includes
One (1) Chair
Color
Beige/Walnut Brown
Material
Fabric"100% polyester",Solid Rubber Wood
Assembled/Unassembled
Assembly Required
For Use With
Living Room
Weight
15.43

Description

Complete the interior layout of any space with the mid-century character of the Benito chair. Made in Malaysia, this chair is comprised of a sturdy wood frame featuring a walnut brown finish that adds a warm touch to any space. Its plush, tufted backrest and bent seat are padded with soft foam and upholstered in smooth fabric to bring ergonomic comfort to any public or private space. Requiring assembly, the Benito features angled legs for stable support with a retro look. Offering exquisite comfort with expressive personality, the Benito chair is fantastic complement to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.