Zoro Homepage

Benjamin ModernBohemian Grey and Ivory Handwoven Cotton Blend Pouf Ottoman

  • Mfr # 191-11657-ZORO

  • Zoro # G304101417


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Ivory
Material
Fabric "80% COTTON,20% WOOL"
For Use With
Living Room
Includes
One (1) Ottoman
Overall Height
15.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11657-ZORO
Zoro #
G304101417
UPC #
193271189779
Country of Origin
India

Dimensions

Overall Height
15.7
Overall Length
15.7
Overall Width
15.7

Details

Color
Grey/Ivory
Material
Fabric "80% COTTON,20% WOOL"
For Use With
Living Room
Includes
One (1) Ottoman
Weight
4.4

Description

Add a touch of panache to your space with the plush Benjamin pouf ottoman. Handwoven in India, this pouf is made from cotton and wool. Ivory threads woven over a grey base create a neutral color palette that complements a wide variety of room layouts and styles. A cool, geometric pattern stands out on each side of the Benjamin for a stunning display from any angle. Serving as a cozy footstool or extra seat, the Benjamin pouf ottoman brings a casual yet sophisticated feel to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.