This item is Discontinued.

This item is Discontinued.
Bergen Mid-Century Modern Two-Tone Espresso and Oak Brown Finished Wood 2-Door Storage Cabinet (Discontinued)
Mfr #
243-13505-ZORO
Zoro #
G212302838
UPC # 193271410002
Country of Origin Malaysia
Category Accent Furniture and Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
243-13505-ZORO
Zoro #
G212302838
UPC #
193271410002
Country of Origin
Malaysia
Dimensions
Overall Depth
17.2"
Overall Length
37"
Width
30.4"
Size
2-Door
Details
Frame Material
Particle Board/PVC(Legs)
Includes
One Storage Cabinet
Assembly
Assembly Required(Instructions Comes with the box)
Color
Oak Brown/Espresso
Care instruction
Wipe Clean
For Use With
Living Room
Features
Slatted Wood Doors
Style
Mid-Century
Description
Channeling rustic elegance, the Bergen storage cabinet brings convenience to your space in lovely fashion. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The slatted design of the doors presents a captivating display and open to reveal three spacious interior shelves, ideal for decluttering and organizing busy rooms. The Bergen requires assembly and utilizes angled, tapered legs for excellent stability and support while complementing the crisp geometry of the piece. A stunning take on traditional craftsmanship, the Bergen storage cabinet is sure to become a cherished fixture of any setting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.