
Bernardo Modern Bohemian Natural Brown Rattan Ottoman
Mfr # 203-12593
Zoro # G404401165
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Brown
Material
rattan, rattan semi pole
For Use With
Living Room
Weight
6.4
Overall Width
20.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-12593
Zoro #
G404401165
UPC #
193271276516
Country of Origin
Indonesia
Dimensions
Overall Width
20.5
Overall Length
16.375
Overall Height
15.7
Details
Color
Natural Brown
Material
rattan, rattan semi pole
For Use With
Living Room
Weight
6.4
Includes
One (1) Ottoman
Description
Encourage a carefree, lighthearted atmosphere in your space with the lovely Bernardo ottoman. This accent piece is comprised of a natural rattan frame adorned with woven embellishments. Its bent seat creates a visually stunning outline while providing soothing comfort as a footstool or extra seat. The Bernardo will arrive fully assembled and utilizes angled legs for excellent stability and support. A wonderful accent of tropical craftsmanship, the Bernardo transforms the mood of any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.