This item is Discontinued.

Baxton Studio Berne Mid-Century Modern Ash Walnut Finished Wood King Size Headboard with Rattan 238-12659-ZORO

Berne Mid-Century Modern Ash Walnut Finished Wood King Size Headboard with Rattan (Discontinued)

  • Mfr # 238-12659-ZORO
  • Zoro # G312303230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12659-ZORO
Zoro #
G312303230
UPC #
193271284658
Country of Origin
Malaysia

Dimensions

Overall Height
1.6"
Overall Width
78.1"
Overall Length
60"

Details

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
Includes
One King Size Headboard
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century

Description

Overhaul the visual flare of your space with the stunning design of the Berne headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. Its broad silhouette is interlaid with wood slats that lend crisp geometric allure. The Berne requires assembly and features five unique height customization settings. Striking a simple yet evocative display, the Berne headboard complements any bedroom environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.