
Berne Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard with Rattan (Discontinued)
- Mfr # 238-12658-ZORO
- Zoro # G812303242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238-12658-ZORO
Zoro #
G812303242
UPC #
193271284641
Country of Origin
Malaysia
Dimensions
Overall Height
1.6"
Overall Width
61.2"
Overall Length
60"
Details
Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
For Use With
Bedroom
Includes
One Queen Size Headboard
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean
Description
Overhaul the visual flare of your space with the stunning design of the Berne headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. Its broad silhouette is interlaid with wood slats that lend crisp geometric allure. The Berne requires assembly and features five unique height customization settings. Striking a simple yet evocative display, the Berne headboard complements any bedroom environment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.