
Betiana Modern Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Storage Bench
Mfr # 233-13316-ZORO
Zoro # G112303355
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.5"
Overall Length
17.7"
Frame Material
Plywood/MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Color
Cream/Walnut Brown
Includes
One Storage Bench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-13316-ZORO
Zoro #
G112303355
UPC #
193271394241
Country of Origin
Malaysia
Dimensions
Overall Depth
17.5"
Overall Length
17.7"
Width
48.8"
Details
Frame Material
Plywood/MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Color
Cream/Walnut Brown
Includes
One Storage Bench
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Living Room
Style
Japandi
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Introduce the lush yet versatile nature of chic design to your space with the wonderful Betiana storage bench. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous boucle fabric. The seat features a convenient lift-top design that opens to reveal ample storage space while a lovely channel-tufted design adorns the sides of the piece with geometric flair. The Betiana requires assembly and features rounded wood legs for excellent stability and support while lending a distinct, minimalist silhouette. Imbuing a modish yet causal aura to your space, the Betiana storage bench serves as a fantastic accent in any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.