This item is Discontinued.

Baxton Studio Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather 4-Piece Living Room Set 190-11392-11393-11394-11484-ZORO

This item is Discontinued.

Baxton Studio

Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather 4-Piece Living Room Set (Discontinued)

Mfr # 190-11392-11393-11394-11484-ZORO
Zoro # G603531717
UPC # 193271181834
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190-11392-11393-11394-11484-ZORO
Zoro #
G603531717
UPC #
193271181834
Country of Origin
Malaysia

Dimensions

Width
56.5
Length
27.75
Overall Width
56.5
Overall Height
25
Overall Length
27.75
Height
25

Details

Material
Faux leather "100% polyester"/Solid Rubber Wood/Foam/Wood
Color
Tan/Walnut Brown
Weight
184.06
Includes
One (1) Chair; ; One (1) Footstool; One (1) Loveseat; One (1) Sofa

Description

Create a welcoming arrangement in any space with the Bianca living room set. Made in Malaysia, the Bianca includes one sofa, one loveseat, one chair, and one ottoman. Each piece is comprised of a walnut brown finished wood frame topped with plush foam-padded cushions. Smooth faux leather effect fabric upholstery combines with ergonomic armrests to ensure a comfortable experience in any private or public lounge. Requiring assembly, the Bianca is supported by angled legs for an expressive silhouette reminiscent of mid-century design. With a sleek display that emanates relaxing vibes, the Bianca living room set establishes a charming layout in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.