Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather Effect Loveseat

  • Mfr # 190-11393-ZORO

  • Zoro # G203531681


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Weight
57.32
Overall Height
29.53
Height
29.53
Overall Width
50
Material
Faux leather "100% polyester"/Solid Rubber Wood/Foam/Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190-11393-ZORO
Zoro #
G203531681
UPC #
193271179367
Country of Origin
Malaysia

Dimensions

Overall Height
29.53
Height
29.53
Overall Width
50
Overall Length
33.07
Width
50
Length
33.07

Details

Weight
57.32
Material
Faux leather "100% polyester"/Solid Rubber Wood/Foam/Wood
Includes
One (1) Loveseat
Color
Tan/Walnut Brown

Description

Create a welcoming arrangement in any space with the Bianca loveseat. Made in Malaysia, the Bianca is comprised of a walnut brown finished wood frame topped with plush foam-padded cushions. Smooth faux leather effect fabric upholstery combines with ergonomic armrests to ensure a comfortable experience in any private or public lounge. Requiring assembly, the Bianca is supported by angled legs for an expressive silhouette reminiscent of mid-century design. With a sleek display that emanates relaxing vibes, the Bianca loveseat complements the layout of any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.